60W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light with Frosted Melon Glass in Polished Brass
60W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light with Frosted Melon Glass in Polished Brass
Product Details
Product Details
- Replaceable light source
- UL application: ceiling
- Watts: 60
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 13 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted Melon
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 800
- Material:
- Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in