This product requires certification to purchase.

6W LED 1-Light Landscape Flood Fixture in Dark Grey

You last purchased this on
 
NUVO

6W LED 1-Light Landscape Flood Fixture in Dark Grey

  • Fast #
  • Part #N621201
  • Item #7515457
  • Manufacturer Part #62/1201
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

6W LED 1-Light Landscape Flood Fixture in Dark Grey

  • Fast #
  • Part #N621201
  • Item #7515457
  • Manufacturer Part #62/1201
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Dark Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • 5 Year Limited Warranty
  • Dimmable: Non-Dimmable
  • Safety Listing: cULus - Wet
  • 3000 Warm White Color Temperature
  • UL Application: Landscape
  • Average Hours Rated: 50000
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Dark Grey
Color Temperature:
3000
Diameter:
2-5/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
5-1/2 in
Light Bulb Type:
LED
Lighting Style:
Utility
Lumens:
640
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
6 W
Width:
2-5/8 in