8-4/25 x 6-21/50 in. 20W 2-Light 1900 Lumens 4000 Kelvin Contemporary LED Security & Flood Light in Black
8-4/25 x 6-21/50 in. 20W 2-Light 1900 Lumens 4000 Kelvin Contemporary LED Security & Flood Light in Black
Frequently Purchased Together
Product Details
Product Details
- Integrated motion sensor with adjustable settings
- Die-cast aluminum body
- UV stabilized powder coated finish
- IP65
- 2KV surge protection
- 5 year warranty
- Motion sensor time setting from 10 seconds to 10 minutes
- Sensor detection angle 180° with a detection range from 10 to 60 feet
Specifications
- Beam Spread:
- 50°
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 4000
- Depth:
- 8-4/5 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 6-21/50 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1900
- Material:
- Die Cast Aluminum, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 20 W
- Weight:
- 2.66 lb
- Width:
- 8-4/25 in