This product requires certification to purchase.

8 in. 1-Light Mushroom Fixture in Polished Brass

NUVO

8 in. 1-Light Mushroom Fixture in Polished Brass

  • Fast #
  • Part #N77059
  • Item #4423045
  • Manufacturer Part #77/059
4.9 out of 5 Customer Rating
Brand image
NUVO

8 in. 1-Light Mushroom Fixture in Polished Brass

  • Fast #
  • Part #N77059
  • Item #4423045
  • Manufacturer Part #77/059
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Specifications

Application:
Ceiling
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
7-1/2 in
ETL Listed:
No
Glass Type:
White, Frosted
Height:
5 in
Installation Type:
Ceiling Mount
Length:
7-1/2 in
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923770593
Volts:
120V
Watts:
60 W
Width:
7-1/2 in