9 x 2/3 in. 13W 1-Light LED Utility Flush Mount Ceiling Fixture in Black
9 x 2/3 in. 13W 1-Light LED Utility Flush Mount Ceiling Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- Built-in surge protection - 2.5KV
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 5000
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 2/3 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Utility
- Lumens:
- 1250
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Maximum Temperature:
- 104
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 9 in