This product requires certification to purchase.

96 in. Track Base in Black

You last purchased this on
 
NUVO

96 in. Track Base in Black

  • Fast #
  • Part #NTR123
  • Item #1065503
  • Manufacturer Part #TR123
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

96 in. Track Base in Black

  • Fast #
  • Part #NTR123
  • Item #1065503
  • Manufacturer Part #TR123
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Safety listing: UL - listed
  • UL application: track
  • 1 Year Limited Warranty
  • Safety Listing: UL - Listed
  • UL Application: Track
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
5/8 in
Length:
96 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes