9W 120V 1-Light Landscape LED Flood Light in Dark Grey
9W 120V 1-Light Landscape LED Flood Light in Dark Grey
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- 5 Year Limited Warranty
- Dimmable: Non-Dimmable
- Safety Listing: cULus - Wet
- 3000 Warm White Color Temperature
- UL Application: Landscape
- Average Hours Rated: 50000
Specifications
- Application:
- Landscaping
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4 in
- Length:
- 6-1/4 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lumens:
- 900
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 2-5/8 in