3-1/2 x 8 in. 12W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Basic 3-1/2 x 8 in. 12W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Damp location rated
- Warranty: 3 year limited - Fixtures
- Featuring a traditional design with a brushed nickel finish and frosted glass, decorative lighting for your home has never looked better
- Integrated LED with 1000 lumens, 90 CRI and 3000K with a color temperature of warm white
- Materials consist of quality steel construction, glass and fixture features a 5-year limited warranty
- Measures 3.5-inch height and 8-inch diameter
- Fixture is dimmable, listed for damp applications and is rated for an average of 50K hours
- Close-to-ceiling, direct wired with mounting hardware and installation instructions included
- California T24 listed
-
Green
Specifications
- Application:
- Indoor
- Beam Spread:
- 120°
- Collection:
- Basic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Height:
- 3-1/2 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1000
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 8 in