47W Integrated LED Flush Mount Ceiling Fixture in Black
Blink Pro Plus 47W Integrated LED Flush Mount Ceiling Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- Built-in surge protection - 2.5KV
- Integrated LED featuring 47 watts, CCT selectable from warm to natural light, 90 CRI
- Fixture is dimmable, selectable from 3450 to 3800 lumens
- Dimensions: 47.72 in L x 11.83 in W x 1.06 in H
- Black finish with acrylic panel
- Ideal for utility, basements, kitchens, garages, bathrooms, bedrooms, hallways
- Rated for 50,000 hours
- 5 year warranty
- Easy installation with included instructions
- Visit Satco.com for our entire line of Blink products
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Blink Pro Plus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 5000
- Depth:
- 11-83/100 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-3/50 in
- Installation Type:
- Ceiling Mount, Flush Mount, Semi-flush Mount
- Length:
- 47-5/7 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 3800
- Material:
- Die Cast Aluminum, Plastic
- Material Type:
- Acrylic
- Maximum Temperature:
- 104
- Number Of Hours:
- 50000 h
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Volts:
- 120/277V
- Watts:
- 47 W
- Width:
- 11-5/6 in