This product requires certification to purchase.

150 W 1 Light Incandescent Flood Light in Bronze

You last purchased this on
 
NUVO

Brentwood 150 W 1 Light Incandescent Flood Light in Bronze

  • Fast #
  • Part #N77494
  • Item #2913119
  • Manufacturer Part #77/494
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

Brentwood 150 W 1 Light Incandescent Flood Light in Bronze

  • Fast #
  • Part #N77494
  • Item #2913119
  • Manufacturer Part #77/494
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • UL application: wall
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

Application:
Outdoor, Wall
Collection:
Brentwood
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
8 in
Diameter:
4-1/2 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
4-1/2 in
Installation Type:
Wall Mount
Length:
4-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
PAR38
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Bronze
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
150 W
Weight:
1.75 lb
Width:
8 in