This product requires certification to purchase.

150 W 2 Light Halogen Flood Light in White

You last purchased this on
 
NUVO

Brentwood 150 W 2 Light Halogen Flood Light in White

  • Fast #
  • Part #N76522
  • Item #2912289
  • Manufacturer Part #76/522
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

Brentwood 150 W 2 Light Halogen Flood Light in White

  • Fast #
  • Part #N76522
  • Item #2912289
  • Manufacturer Part #76/522
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • UL application: wall
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

Application:
Outdoor, Wall
Collection:
Brentwood
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5 in
Diameter:
10 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
4-3/4 in
Installation Type:
Wall Mount
Length:
10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
PAR38
Light Bulb Style:
Reflector
Light Bulb Type:
Halogen
Lighting Direction:
Ambient Lighting
Lighting Style:
Utility
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
150 W
Weight:
1.75 lb
Width:
5 in