150 W 2 Light Halogen Flood Light in White
Brentwood 150 W 2 Light Halogen Flood Light in White
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- UL application: wall
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Wet
- Replaceable Light Source: Yes
- UL Application: Wall
Specifications
- Application:
- Outdoor, Wall
- Collection:
- Brentwood
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/4 in
- Diameter:
- 8-3/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 8-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- PAR38
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 1.25 lb
- Width:
- 3-1/4 in