20W 1-Light LED Dual Head Security Light in Bronze
Brentwood 20W 1-Light LED Dual Head Security Light in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- 5 Year Limited Warranty
- Dimmable: Non-Dimmable
- Safety Listing: cULus - Wet
- 3000 Warm White Color Temperature
- Has Motion Sensor
- UL Application: Outdoor
- Average Hours Rated: 50000
-
Green
Specifications
- Application:
- Outdoor
- Beam Spread:
- 50°
- Collection:
- Brentwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 4-13/100 in
- Installation Type:
- Wall Mount
- Length:
- 7-5/8 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 1900
- Material:
- Die Cast Aluminum, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 20 W
- Weight:
- 2.34 lb
- Width:
- 4-4/25 in