This product requires certification to purchase.

20W 1-Light LED Dual Head Security Light in White

You last purchased this on
 
NUVO

Brentwood 20W 1-Light LED Dual Head Security Light in White

  • Fast #
  • Part #N65211
  • Item #7911399
  • Manufacturer Part #65/211
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

Brentwood 20W 1-Light LED Dual Head Security Light in White

  • Fast #
  • Part #N65211
  • Item #7911399
  • Manufacturer Part #65/211
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • 5 Year Limited Warranty
  • Dimmable: Non-Dimmable
  • Safety Listing: cULus - Wet
  • 3000 Warm White Color Temperature
  • Has Motion Sensor
  • UL Application: Outdoor
  • Average Hours Rated: 50000
  • Requires Certification
  • Green


Specifications

Application:
Outdoor
Beam Spread:
50°
Collection:
Brentwood
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
4-13/100 in
Installation Type:
Wall Mount
Length:
7-5/8 in
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lumens:
1900
Material:
Die Cast Aluminum, Glass
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
20 W
Weight:
2.34 lb
Width:
4-4/25 in