This product requires certification to purchase.

6W 640 Lumen 3000K 1-Light LED Modern and Transitional Flood Light in Bronze

NUVO

Brentwood 6W 640 Lumen 3000K 1-Light LED Modern and Transitional Flood Light in Bronze

  • Fast #
  • Part #N621200
  • Item #7907341
  • Manufacturer Part #62/1200
4.8 out of 5 Customer Rating
Brand image
NUVO

Brentwood 6W 640 Lumen 3000K 1-Light LED Modern and Transitional Flood Light in Bronze

  • Fast #
  • Part #N621200
  • Item #7907341
  • Manufacturer Part #62/1200
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • 5 Year Limited Warranty
  • Dimmable: Non-Dimmable
  • Safety Listing: cULus - Wet
  • 3000 Warm White Color Temperature
  • UL Application: Landscape
  • Average Hours Rated: 50000
  • Requires Certification

Specifications

Application:
Residential
Beam Spread:
60°
Collection:
Brentwood
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Height:
3-1/4 in
Length:
5-1/2 in
Light Bulb Beam Type:
Flood
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Transitional
Lumens:
640
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
UPC:
045923680168
Volts:
120V
Watts:
6 W
Weight:
0.77 lb
Width:
2-63/100 in