This product requires certification to purchase.

1 Light 60W 7 in. Mini Pendant Brushed Nickel

NUVO

Empire 1 Light 60W 7 in. Mini Pendant Brushed Nickel

  • Fast #
  • Part #N60365
  • Item #2639434
  • Manufacturer Part #60/365
4.8 out of 5 Customer Rating
Brand image
NUVO

Empire 1 Light 60W 7 in. Mini Pendant Brushed Nickel

  • Fast #
  • Part #N60365
  • Item #2639434
  • Manufacturer Part #60/365
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Empire
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
7 in
ETL Listed:
No
Glass Type:
Alabaster
Height:
51 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923603655
Volts:
120V
Watts:
100 W
Width:
7 in