59 in. 4.8W 3-Light LED Island Pendant Light in Hazel Bronze
Frame 59 in. 4.8W 3-Light LED Island Pendant Light in Hazel Bronze
Product Details
Product Details
- Lawful for sale in California
- Color Temperature: 3000
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cETLus - Damp
- 3000 Warm White Color Temperature
- UL Application: Ceiling
- Average Hours Rated: 30000
- 82 CRI Value
Documents
Specifications
- Collection:
- Frame
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Hazel Bronze
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 59 in
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 855
- Material:
- Glass, Metal
- Number Of Hours:
- 30000 h
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 4-1/8 in