3-3/4 x 10 in. 18W 1-Light LED Flush Mount Ceiling Fixture in Matte Black
Glamour 3-3/4 x 10 in. 18W 1-Light LED Flush Mount Ceiling Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lawful for sale in California
- Damp location rated
- Warranty: 3 year limited - Fixtures
- ColorQuick - Integrated switch allows for 3000K, 4000K and 5000K CCT Selections
- Matte black finish with acrylic shade
- Integrated LED Included
- ROHS compliant
- 5-year limited warranty
- Dimmable
-
Green
Specifications
- Application:
- Indoor
- Collection:
- Glamour
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 5000
- Diameter:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1620
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UPC:
- 045923621758
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 10 in