This product requires certification to purchase.

13 in. 16W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
NUVO

Heather 13 in. 16W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #N62524
  • Item #5172560
  • Manufacturer Part #62/524
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

Heather 13 in. 16W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #N62524
  • Item #5172560
  • Manufacturer Part #62/524
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • Color Temperature: 3000-2200
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 3000K-2200K Warm White Color Temperature
  • UL Application: Ceiling
  • Average Hours Rated: 30000
  • 82 CRI Value
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Indoor
Collection:
Heather
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
2700
Diameter:
13 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Satin White
Height:
3-22/25 in
Installation Type:
Ceiling Mount
Length:
13 in
Light Bulb Base Type:
Connector
Light Bulb Type:
LED
Lighting Style:
Transitional
Lumens:
1150
Number Of Hours:
30000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
16 W
Width:
13 in