This product requires certification to purchase.

Mounting Plate in Dark Bronze

You last purchased this on
 
NUVO

Mounting Plate in Dark Bronze

  • Fast #
  • Part #N76665
  • Item #2911398
  • Manufacturer Part #76/665
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

Mounting Plate in Dark Bronze

  • Fast #
  • Part #N76665
  • Item #2911398
  • Manufacturer Part #76/665
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 Year Limited Warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Diameter:
4-1/2 in
Dimmable:
No
ETL Listed:
No
Height:
1 in
Material:
Bronze
Product Type:
Mounting Plate
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No