Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Color Temperature: 3000
- 5 Year Limited Warranty
- Dimmable: Non-Dimmable
- Safety Listing: cETLus - Damp
- 3000 Warm White Color Temperature
- Volts: 120-277
- Watts: 40
- Average Hours Rated: 50000
- 90 CRI Value
-
Green
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 2-3/5 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 47-2/5 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 3200
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 5-1/2 in