Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Safety listing: UL - listed
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: UL - Listed
- Replaceable Light Source: Yes
- UL Application: Track
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-1/2 in
- Diameter:
- 4-1/2 in
- ETL Listed:
- No
- Height:
- 7 in
- Installation Type:
- Ceiling Mount
- Length:
- 4-1/2 in
- Light Bulb Shape Code:
- R30
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 4-1/2 in