Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Replaceable light source
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: UL - Listed
- Replaceable Light Source: Yes
- UL Application: Track
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-1/2 in
- Diameter:
- 4-1/2 in
- ETL Listed:
- No
- Height:
- 7-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 4-1/2 in
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 4-1/2 in