Frequently Purchased Together
Product Details
Product Details
- UL application: track
- 1 Year Limited Warranty
- UL Application: Track
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 4 in