This product requires certification to purchase.

You last purchased this on
 
NUVO

  • Fast #
  • Part #NTP170
  • Item #1066309
  • Manufacturer Part #TP170
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

  • Fast #
  • Part #NTP170
  • Item #1066309
  • Manufacturer Part #TP170
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • UL application: Track
  • 1 year limited warranty
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
72 in
Height:
1-19/50 in
Length:
5-22/25 in
Lighting Style:
Utility
Material:
Plastic
Product Type:
Conduit Connector
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Width:
1-19/50 in