This product requires certification to purchase.

60W 4-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Black

You last purchased this on
 
NUVO

Payne 60W 4-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #N606413
  • Item #7515462
  • Manufacturer Part #60/6413
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

Payne 60W 4-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #N606413
  • Item #7515462
  • Manufacturer Part #60/6413
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Midnight Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • Dimmable: Lamp Dependent
  • Safety Listing: cETLus - Dry
  • Replaceable Light Source: Yes
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Payne
Color Finish Category:
Bronze Tones
Color Finish Name:
Midnight Bronze
Color Temperature:
2700
Diameter:
17-1/8 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
11-5/8 in
Installation Type:
Flush Mount
Length:
17-1/8 in
Light Bulb Shape Code:
G25
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lumens:
160
Material:
Steel
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
17-1/8 in