3-9/16 x 14 in. 20W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Puff 3-9/16 x 14 in. 20W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- California T24 JA8-E 2016 listed
- 5 year limited warranty
- Dimmable: Yes dimmable
- Safety listing: cETLus - damp
- 3000 warm white color temperature
- Average hours rated: 50000
- 90+ CRI value
-
Green
Specifications
- Application:
- Indoor
- Collection:
- Puff
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 3-9/16 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 14 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1330
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 14 in