This product requires certification to purchase.

1-Light LED Mini Pendant with Clear Seeded Glass in Brushed Nickel

NUVO

Pulse 1-Light LED Mini Pendant with Clear Seeded Glass in Brushed Nickel

  • Fast #
  • Part #N62951
  • Item #7203040
  • Manufacturer Part #62/951
4.3 out of 5 Customer Rating
Brand image
NUVO

Pulse 1-Light LED Mini Pendant with Clear Seeded Glass in Brushed Nickel

  • Fast #
  • Part #N62951
  • Item #7203040
  • Manufacturer Part #62/951
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lawful for sale in California
  • CRI: 80
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 3000 Warm White Color Temperature
  • Requires Certification

Specifications

Collection:
Pulse
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Diameter:
3 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Seeded
Height:
10 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Connector
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Mini
Lumens:
950
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923329517
Volts:
120V
Watts:
12 W
Width:
3 in