This product requires certification to purchase.

15 in. 2-Light Dome Flushmount LED Ceiling Light in Polished Nickel with Removable Aquamarine Insert Glass Shade

You last purchased this on
 
NUVO

Raindrop 15 in. 2-Light Dome Flushmount LED Ceiling Light in Polished Nickel with Removable Aquamarine Insert Glass Shade

  • Fast #
  • Part #N62142
  • Item #4630133
  • Manufacturer Part #62/142
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

Raindrop 15 in. 2-Light Dome Flushmount LED Ceiling Light in Polished Nickel with Removable Aquamarine Insert Glass Shade

  • Fast #
  • Part #N62142
  • Item #4630133
  • Manufacturer Part #62/142
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lawful for sale in California
  • Color Temperature: 3000
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 3000 Warm White Color Temperature
  • UL Application: Ceiling
  • Average Hours Rated: 30000
  • 82 CRI Value
  • Requires Certification

Documents


Specifications

Application:
Ceiling
Collection:
Raindrop
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Temperature:
3000
Diameter:
15 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
4-3/8 in
Installation Type:
Ceiling Mount
Length:
4-3/8 in
Light Bulb Type:
LED
Lighting Style:
Contemporary
Lumens:
1420
Material:
Glass, Metal
Number Of Hours:
30000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
20 W
Width:
15 in