This product requires certification to purchase.

36W 3-Light LED Track Lighting in Black

You last purchased this on
 
NUVO

Signature 36W 3-Light LED Track Lighting in Black

  • Fast #
  • Part #NTK404
  • Item #7391344
  • Manufacturer Part #TK404
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

Signature 36W 3-Light LED Track Lighting in Black

  • Fast #
  • Part #NTK404
  • Item #7391344
  • Manufacturer Part #TK404
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Dry
  • 3000 Warm White Color Temperature
  • UL Application: Track
  • Average Hours Rated: 30000
  • 90 CRI Value
  • Requires Certification

Specifications

Beam Spread:
36°
Collection:
Signature
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Dimmable:
No
ETL Listed:
Yes
Height:
2-22/25 in
Installation Type:
Ceiling Mount
Length:
48 in
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lumens:
2460
Material:
Steel
Number Of Hours:
30000 h
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
36 W
Width:
3 in