This product requires certification to purchase.

5-1/2 in. Steel Motion Sensor in Bronze

You last purchased this on
 
NUVO

Signature 5-1/2 in. Steel Motion Sensor in Bronze

  • Fast #
  • Part #N76501
  • Item #2913395
  • Manufacturer Part #76/501
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

Signature 5-1/2 in. Steel Motion Sensor in Bronze

  • Fast #
  • Part #N76501
  • Item #2913395
  • Manufacturer Part #76/501
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • 1 Year Limited Warranty
  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Height:
3 in
Length:
8-1/2 in
Material:
Steel
Product Type:
Motion Sensor
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
Width:
5-1/2 in