This product requires certification to purchase.

Floating Canopy Power Feed in Black

You last purchased this on
 
NUVO

Signature Floating Canopy Power Feed in Black

  • Fast #
  • Part #NTP155
  • Item #1066091
  • Manufacturer Part #TP155
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NUVO

Signature Floating Canopy Power Feed in Black

  • Fast #
  • Part #NTP155
  • Item #1066091
  • Manufacturer Part #TP155
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • UL application: Track
  • 1 year limited warranty
  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5 in
Dimmable:
No
ETL Listed:
Yes
Height:
3 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Width:
4 in