Signature
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: UL - Listed
- Replaceable Light Source: Yes
- UL Application: Track
Specifications
- Collection:
- Signature
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-1/2 in
- Diameter:
- 1-1/2 in
- ETL Listed:
- No
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Length:
- 48 in
- Light Bulb Shape Code:
- R30
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 1-1/2 in