This product requires certification to purchase.

25" 26W 1-Light Integrated LED Vanity Fixture in Polished Nickel

NUVO

Slick 25" 26W 1-Light Integrated LED Vanity Fixture in Polished Nickel

  • Fast #
  • Part #N621102
  • Item #7391492
  • Manufacturer Part #62/1102
5 out of 5 Customer Rating
Brand image
NUVO

Slick 25" 26W 1-Light Integrated LED Vanity Fixture in Polished Nickel

  • Fast #
  • Part #N621102
  • Item #7391492
  • Manufacturer Part #62/1102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • California T24 JA8-E 2016 Listed
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • 3000 Warm White Color Temperature
  • UL Application: Wall
  • Average Hours Rated: 50000
  • 90 CRI Value
  • Requires Certification

Documents


Specifications

Collection:
Slick
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Temperature:
3000
Depth:
2-7/8 in
Dimmable:
Yes
Height:
4-1/2 in
Light Bulb Base Type:
Connector
Light Bulb Type:
LED
Lighting Style:
Contemporary
Lumens:
2080
Material:
Plastic
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UPC:
045923711022
Volts:
120V
Watts:
26 W
Width:
25 in