Track Light in Brushed Nickel
Track Light in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Safety listing: UL - listed
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: UL - Listed
- Replaceable Light Source: Yes
- UL Application: Track
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10-1/2 in
- Diameter:
- 4 in
- ETL Listed:
- No
- Height:
- 4-3/4 in
- Length:
- 4 in
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 4 in