12-15 gpm 19-9/10 in. Replacement Filter Cartridge
12-15 gpm 19-9/10 in. Replacement Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Removes existing hard water scale and prevents scale build-up
- System does not use salt or electricity and does not waste water
- Compact design allows the system to install almost anywhere
- Compatible with the NuvoH2O home water softener system
- Lasts for up to 20,000 gallons of water or up to six months
- Prevents hard water minerals from adhering to the surfaces in your pipes or fixtures
-
Lead Law Compliant
Specifications
- Capacity:
- 20000 gal
- Cartridge Type:
- Replacement Cartridge
- Diameter:
- 2 in
- Flow Rate:
- 12-15 gpm
- Height:
- 19-9/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Material:
- Plastic
- NSF:
- NSF 169
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi