Frequently Purchased Together
Product Details
Product Details
- No wasted water, doesn’t require electricity and only contains recycle-friendly components, making it healthier for you, your family, and the environment
- Reduces energy bills by using up to 4 times less water and saves valuable floor space
- Includes 1 cartridge, mounting back plate, mounting bracket, screws, and housing wrench
- Lifetime warranty
Specifications
- ANSI:
- ANSI 42
- Application:
- Residential
- Connection Size:
- 1
- Depth:
- 8 in
- Diameter:
- 28 in
- Flow Rate:
- 18 gpm
- Height:
- 25-1/2 in
- Material:
- Plastic
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Width:
- 19-1/2 in