Water Softener
Water Softener
Frequently Purchased Together
Product Details
Product Details
- Removes existing hard water scale and prevents scale build-up
- System does not use salt or electricity and does not waste water
- Compact design allows the system to install almost anywhere
- Developed from 25+ years of commercial experience
- Healthier skin and hair
- Softer, brighter clothing
- Use less soap, lotions and conditioners
- Extends the life of your water heater, plumbing fixtures and appliances
- Uses 2" x 20" replacement cartridges (Item #: HPWH2516C)
-
Lead Law Compliant
Specifications
- Capacity:
- 20000 grains
- Flow Rate:
- 15 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Material:
- Plastic
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi