This product requires certification to purchase.

1/2 in. Plain Cast Iron Junior Universal Beam Clamp

You last purchased this on
 
nVent CADDY

1/2 in. Plain Cast Iron Junior Universal Beam Clamp

  • Fast #
  • Part #E3000050PL
  • Item #4065959
  • Manufacturer Part #3000050PL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

1/2 in. Plain Cast Iron Junior Universal Beam Clamp

  • Fast #
  • Part #E3000050PL
  • Item #4065959
  • Manufacturer Part #3000050PL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Plain finish
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 19, ANSI SP-58 Type 23
Application:
Electrical Fixtures, Fastening, Fire Sprinkler, HVAC, Low Voltage, Plumbing, Refrigeration
Coating:
Plain
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
Yes
MSS:
MSS SP-58 Type 19, MSS SP-58 Type 23
Material:
Cast Iron
Product Type:
Beam Clamp
Rod Size (in):
1/2 in
Thickness:
3/4 in
UL Listed:
Yes
Work Load Limit:
950 lb