This product requires certification to purchase.

1/2 in. Steel Electrogalvanized 3-5/8 in. Flange Adapter

You last purchased this on
 
nVent CADDY

1/2 in. Steel Electrogalvanized 3-5/8 in. Flange Adapter

  • Fast #
  • Part #ECSBS1
  • Item #7550270
  • Manufacturer Part #CSBS1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

1/2 in. Steel Electrogalvanized 3-5/8 in. Flange Adapter

  • Fast #
  • Part #ECSBS1
  • Item #7550270
  • Manufacturer Part #CSBS1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Installs on top or bottom flange of I-beams?
  • Low profile easily fits between metal deck and steel structure
  • Thumb spring retainer allows for ease of positioning
  • Available pre-assembled to the Universal Structural Bracket, eliminating field assembly
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • Meets NFPA® 13 as pre-qualified for seismic applications
  • Requires Certification

Specifications

Application:
I-Beam Flanges
Coating:
Electrogalvanized
Height:
2-5/8 in
Length:
3-5/8 in
Material:
Steel
Product Type:
Flange Adapter
Rod Size (in):
1/2 in
Thickness:
0.75 in
UL Listed:
Yes