This product requires certification to purchase.

1-1/4 in. Steel Sway Brace

You last purchased this on
 
nVent CADDY

1-1/4 in. Steel Sway Brace

  • Fast #
  • Part #ECSBQIKCL0125EG
  • Item #3827610
  • Manufacturer Part #CSBQIKCL0125EG
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

1-1/4 in. Steel Sway Brace

  • Fast #
  • Part #ECSBQIKCL0125EG
  • Item #3827610
  • Manufacturer Part #CSBQIKCL0125EG
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy two-step installation eliminates extra trips between structure and service pipe
  • Works with 1" and 1 1/4" (25 mm and 32 mm) brace pipes to reduce inventory
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • Meets NFPA®-13 requirements for seismic sway bracing
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Electrogalvanized
FM Approved:
Yes
Fits Pipe Size:
1-1/4 in
Height:
5-3/8 in
Material:
Steel
UL Listed:
Yes
Width:
3 in