This product requires certification to purchase.

1 in. 18 ga Pre-Galvanized Steel Strap

You last purchased this on
 
nVent CADDY

1 in. 18 ga Pre-Galvanized Steel Strap

  • Fast #
  • Part #ESOSR100
  • Item #4222069
  • Manufacturer Part #SOSR100
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

1 in. 18 ga Pre-Galvanized Steel Strap

  • Fast #
  • Part #ESOSR100
  • Item #4222069
  • Manufacturer Part #SOSR100
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes flared edges to protect piping
  • Rated for use with CPVC fire sprinkler pipe
  • Positions pipe 1-1/2" (38 mm) off the mounting surface eliminating the need for wooden spacer blocks
  • Can be mounted in both vertical and horizontal positions on concrete, steel and wood
  • Meets the UL® 203 stringent upward thrust requirement
  • UL® listed as both a hanger and pipe restrainer
  • Complies with static load requirements of NFPA® 13
  • Includes mounting screws
  • Can be used with 3TW backing nut on composite wood joist installations
  • Requires Certification

Specifications

Application:
CPVC Pipe
Coating:
Pre-Galvanized
Fits Pipe Size:
1 in
Gauge (metal):
18 ga
Height:
2-15/16 in
Length:
3-11/16 in
Material:
Steel
Product Type:
Stand Off Strap
UL Listed:
UL 203
Width:
1 in