This product requires certification to purchase.

1 in. Pre-Galvanized Steel Pipe Strap

You last purchased this on
 
nVent CADDY

1 in. Pre-Galvanized Steel Pipe Strap

  • Fast #
  • Part #E1080100EG
  • Item #871889
  • Manufacturer Part #1080100EG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

1 in. Pre-Galvanized Steel Pipe Strap

  • Fast #
  • Part #E1080100EG
  • Item #871889
  • Manufacturer Part #1080100EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 13400
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes flared edges to protect piping
  • Rated for use with CPVC fire sprinkler pipe
  • Includes mounting screws
  • Door is heavily reinforced with deep, extra-wide bolsters and extra-heavy-duty bottom flange to resist pry bars
  • Bolt cutter free system protects padlocks (not included) inside 12-ga steel housing
  • Padlocks can not be pulled or pried out
  • Gas springs assist opening or closing the door and are protected from damage
  • Tall bottom bolsters for easy forklifting
  • Optional casters available
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Pre-Galvanized
Fits Pipe Size:
1 in
Length:
3-1/2 in
Material:
Steel
Product Type:
Pipe Strap
UL Listed:
Yes
Width:
1-3/16 in