This product requires certification to purchase.

1 in. Steel Branch Line Restraint Attachment

You last purchased this on
 
nVent CADDY

1 in. Steel Branch Line Restraint Attachment

  • Fast #
  • Part #ECSBBRP0100EG
  • Item #4355299
  • Manufacturer Part #CSBBRP0100EG
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

1 in. Steel Branch Line Restraint Attachment

  • Fast #
  • Part #ECSBBRP0100EG
  • Item #4355299
  • Manufacturer Part #CSBBRP0100EG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Accepts 3/8” or 1/2” (M10 or M12) threaded rod
  • Quick grip clamp simplifies measuring and cutting of threaded rod
  • Eliminates need to cut threaded rod to exact dimensions
  • Works with rough-cut threaded rod and eliminates pipe-side deburring
  • Can be installed with threaded rod above or below the service pipe
  • Shear-off head helps ensure correct torque and simplifies inspection
  • Requires Certification

Specifications

Coating:
Electrogalvanized
FM Approved:
Yes
Fits Pipe Size:
1 in
Height:
6-67/100 in
Length:
1-63/100 in
Material:
Steel
Rod Size (in):
3/8in, 1/2 in
UL Listed:
Yes
Width:
22/25 in