1 in. Steel Sway Brace
1 in. Steel Sway Brace
Frequently Purchased Together
Product Details
Product Details
- Easy two-step installation eliminates extra trips between structure and service pipe
- Works with 1" and 1 1/4" (25 mm and 32 mm) brace pipes to reduce inventory
- Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
- Meets NFPA®-13 requirements for seismic sway bracing
Specifications
- Application:
- Fire Protection
- Coating:
- Electrogalvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Height:
- 5-1/8 in
- Material:
- Steel
- UL Listed:
- Yes
- Width:
- 2-5/8 in