1 x 4 in. EPDM and SBR Adjustable Pipe Support
1 x 4 in. EPDM and SBR Adjustable Pipe Support
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quick height adjustment accommodates for uneven roofs or sloped condensate lines
- No tools or fasteners needed; fast snap-on installation
- Design sheds water and helps reduce pipe corrosion
- Roof-friendly; made of UV-stabilized EPDM material
Specifications
- Adjustable:
- Yes
- Application:
- HVAC Ductwork, Low Voltage, Plumbing, Refrigeration Systems, Rooftop
- Diameter - Outside:
- 1-8/25 in
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Height:
- 4 in
- IAPMO Listed:
- No
- Length:
- 4 in
- Material:
- Rubber
- Material Type:
- EPDM, SBR
- NSF Certified:
- No
- Product Type:
- Adjustable Pipe Support
- Rigid Conduit Size:
- 1 in
- UL Listed:
- No
- Width:
- 6 in
- Work Load Limit:
- 170 lb