10 in. Fixed Strut Support
10 in. Fixed Strut Support
Frequently Purchased Together
Product Details
Product Details
- Provides superior support for pipe, conduit, duct, cable tray and equipment
- Foam bottom offers low abrasion interface for better roof membrane protection
- Compatible with roof surfaces including single ply, bituminous, metal and spray foam
- Provides superior load distribution, even with varying rooftop surfaces
- Ready to use out of the box, saving installation time and labor
- Multiple sizes and load ratings offer the ability to tailor the solution to the application
- Easy to transport to the roof
- Hot-dip galvanized and UV stabilized for long lasting performance
Specifications
- Coating:
- Hot Dipped Galvanized
- Height:
- 4-4/5 in
- Length:
- 12-1/2 in
- Material:
- Plastic, Steel
- Material Type:
- Polyethylene, Polypropylene
- Product Type:
- Support
- UL Listed:
- No
- Width:
- 8 in
- Work Load Limit:
- 1000 lb