1/8 - 1/4 in. Rod Hanger

You last purchased this on
 
nVent CADDY

1/8 - 1/4 in. Rod Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

1/8 - 1/4 in. Rod Hanger

  • Fast #
  • Part #E6TI24
  • Item #455311
  • Manufacturer Part #6TI24
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used to support 3/8-inch threaded rod from beam flanges 1/8- through 1/4-inch thick
  • Suspends threaded rod from beam flanges
  • Threaded rod hanger can swivel to provide a vertical dropdown
  • Requires only a hammer to install
  • Requires Certification

Documents


Specifications

Coating:
nVent CADDY Armour
End Connection 1:
Threaded
FM Approved:
No
Fits Pipe Size:
1/8 in - 1/4 in
Material:
Steel
Product Type:
Flange Clip
Rod Size (in):
3/8 in
Thickness:
1/4 in
UL Listed:
Yes
Work Load Limit:
200 lb