This product requires certification to purchase.

2-1/4 x 1-5/8 x 0.25 in. Electrogalvanized 2-Hole Corner Angle Bracket

You last purchased this on
 
nVent CADDY

2-1/4 x 1-5/8 x 0.25 in. Electrogalvanized 2-Hole Corner Angle Bracket

  • Fast #
  • Part #EL100000EG
  • Item #1346514
  • Manufacturer Part #L100000EG
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

2-1/4 x 1-5/8 x 0.25 in. Electrogalvanized 2-Hole Corner Angle Bracket

  • Fast #
  • Part #EL100000EG
  • Item #1346514
  • Manufacturer Part #L100000EG
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5600
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used to create metal frames with nVent CADDY Eristrut channels
  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler, HVAC, Plumbing, Refrigeration
Coating:
Electrogalvanized
Height:
1-5/8 in
Length:
2-1/4 in
Material:
Steel
Thickness:
0.25 in
UL Listed:
No