This product requires certification to purchase.

3/8 in. Steel Electrogalvanized 3/4 in. Rod Hanger

You last purchased this on
 
nVent CADDY

3/8 in. Steel Electrogalvanized 3/4 in. Rod Hanger

  • Fast #
  • Part #E0380037EG
  • Item #1346793
  • Manufacturer Part #0380037EG
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

3/8 in. Steel Electrogalvanized 3/4 in. Rod Hanger

  • Fast #
  • Part #E0380037EG
  • Item #1346793
  • Manufacturer Part #0380037EG
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 16000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Structural attachment used to join hanger rod to a structure
  • Provides full vertical rod adjustment
  • Requires Certification

Specifications

Application:
Fire Sprinkler, HVAC
Coating:
Electrogalvanized
Fits Pipe Size:
4 in
Height:
3-1/4 in
Length:
3/4 in
Material:
Steel
Product Type:
Rod Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
Width:
1-1/8 in
Work Load Limit:
250 lb